Sample Thieves (Bacon Bombs), Koehler
Stainless steel, 473 ml (16 oz.), 70×306 mm (2¾×12¹⁄₃₂"), Viton® O-ring
Catalog # 37000-210
Supplier: Koehler
Supplier #: K27791
Jump to:
Product Details & Documents
Devices obtain samples from any level in storage tanks, tank cars, and drums
A plunger assembly opens to admit the sample when the thief strikes the bottom of the tank or is triggered by a secondary trip line. Plunger locking cam provides a tight closure during transport, except for 2.8cm (11/8") diameter models, which are designed for sampling through narrow pipes and openings.
Specifications
- Capacity:473 ml (16 oz.)
- Material:Stainless steel
- O.D.×L:70×306 mm (2¾×12¹⁄₃₂")
- Seal type:Viton® O-ring



