Order Entry
Canada
Orders LinkContactUsLinkComponent
Sample Thieves (Bacon Bombs), Koehler

Sample Thieves (Bacon Bombs), Koehler

Stainless steel, 118 ml (4 oz.), 47×246 mm (1⅞×9¹¹⁄₁₆"), Viton® O-ring
Catalog # 37000-200
Supplier:   Koehler
Supplier #:  K27771
Sample Thieves (Bacon Bombs), Koehler
Catalog # 37000-200
Supplier:  Koehler
Sample Thieves (Bacon Bombs), Koehler
Sample Thieves (Bacon Bombs), Koehler

Stainless steel, 118 ml (4 oz.), 47×246 mm (1⅞×9¹¹⁄₁₆"), Viton® O-ring

Price
$3,153.64
Log in for availability
Each
Product Details & Documents

Devices obtain samples from any level in storage tanks, tank cars, and drums

A plunger assembly opens to admit the sample when the thief strikes the bottom of the tank or is triggered by a secondary trip line. Plunger locking cam provides a tight closure during transport, except for 2.8cm (11/8") diameter models, which are designed for sampling through narrow pipes and openings.

Specifications
  • Capacity:
    118 ml (4 oz.)
  • Material:
    Stainless steel
  • O.D.×L:
    47×246 mm (1⅞×9¹¹⁄₁₆")
  • Seal type:
    Viton® O-ring
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.