Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Sample Thieves (Bacon Bombs), Koehler

Plated brass, 118 ml (4 oz.), 47×246 mm (1⅞×9¹¹⁄₁₆"), Viton® O-ring
Catalog # 37000-198
Supplier:   Koehler
 :  K27770
Sample Thieves (Bacon Bombs), Koehler
Catalog # 37000-198
Supplier:  Koehler
Sample Thieves (Bacon Bombs), Koehler
Sample Thieves (Bacon Bombs), Koehler

Plated brass, 118 ml (4 oz.), 47×246 mm (1⅞×9¹¹⁄₁₆"), Viton® O-ring

Price
2 193,81 $
Log in for availability
Each
Product Details & Documents

Devices obtain samples from any level in storage tanks, tank cars, and drums

A plunger assembly opens to admit the sample when the thief strikes the bottom of the tank or is triggered by a secondary trip line. Plunger locking cam provides a tight closure during transport, except for 2.8cm (11/8") diameter models, which are designed for sampling through narrow pipes and openings.

Specifications
  • Capacity:
    118 ml (4 oz.)
  • Material:
    Plated brass
  • O.D.×L:
    47×246 mm (1⅞×9¹¹⁄₁₆")
  • Seal type:
    Viton® O-ring