Sample Thieves (Bacon Bombs), Koehler
Plated brass, 118 ml (4 oz.), 28×337 mm (1⅛×13¼"), Viton® O-ring
Catalog # 37000-192
Supplier: Koehler
Supplier #: K27760
Jump to:
Product Details & Documents
Devices obtain samples from any level in storage tanks, tank cars, and drums
A plunger assembly opens to admit the sample when the thief strikes the bottom of the tank or is triggered by a secondary trip line. Plunger locking cam provides a tight closure during transport, except for 2.8cm (11/8") diameter models, which are designed for sampling through narrow pipes and openings.
Specifications
- Capacity:118 ml (4 oz.)
- Material:Plated brass
- O.D.×L:28×337 mm (1⅛×13¼")
- Seal type:Viton® O-ring



