PYREX® Plain Funnels, Stemless, Corning
82 mm, 100 mm
Supplier: Corning
Supplier #: 6240-100
PYREX® Plain Funnels, Stemless, Corning
Catalog # 30272-045
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These stemless funnels are of molded construction with bottoms ground flat and have a 6 mm opening. For use in the sugar industries.
Documents
Certificates
Search by Lot NumberSpecifications
- Length:82 mm
- Inner diameter:100 mm
- Cat. No.:30272-045
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



