PYREX® Distilling Flasks, Corning
500 ml, PYREX® distilling flask, 500 ml, 4
Supplier: Corning
Supplier #: 4620-500
PYREX® Distilling Flasks, Corning
Catalog # 29210-151
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
The sidearm of the 125 ml flask is located approximately 137 mm from the bottom of the flask as required in ASTM E1405 and can be used in ASTM Tests D86 and D447. This size has a heavy-duty neck.
The sidearm on the 250 ml size is placed 77 mm below the top of the neck at a 75° angle and can be used with thermometers calibrated for 76 mm immersion.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:500 ml
- Description:PYREX® distilling flask, 500 ml
- Rubber stopper size:4
- Cat. No.:29210-151
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



