Order Entry
Canada
Orders LinkContactUsLinkComponent
PYREX® Distilling Flasks, Corning

PYREX® Distilling Flasks, Corning

25 ml, PYREX® distilling flask, 25 ml, 0
Catalog # 29210-078
Product available on GSA Advantage®
   Low Manufacturing Impact
Supplier:   Corning
Supplier #:  4620-25
PYREX® Distilling Flasks, Corning
Catalog # 29210-078
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
PYREX® Distilling Flasks, Corning
PYREX® Distilling Flasks, Corning

25 ml, PYREX® distilling flask, 25 ml, 0

Price
$73.60
Log in for availability
Case of 1
Product Details & Documents

PYREX® borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

The sidearm of the 125 ml flask is located approximately 137 mm from the bottom of the flask as required in ASTM E1405 and can be used in ASTM Tests D86 and D447. This size has a heavy-duty neck.

The sidearm on the 250 ml size is placed 77 mm below the top of the neck at a 75° angle and can be used with thermometers calibrated for 76 mm immersion.

Documents

Specifications
  • Capacity:
    25 ml
  • Description:
    PYREX® distilling flask, 25 ml
  • Rubber stopper size:
    0
  • Cat. No.:
    29210-078
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Environmentally Preferable:
    Low Manufacturing Impact