Order Entry
Canada
Orders LinkContactUsLinkComponent
PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning

PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning

3 L, 10, 184 x 260 mm (71/4 x 101/4")
Catalog # 29126-103
Supplier:   Corning
Supplier #:  4260-3L
PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning
Catalog # 29126-103
Supplier:  Corning
PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning
PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning

3 L, 10, 184 x 260 mm (71/4 x 101/4")

Price
$225.00
Log in pour la disponibilité
Case of 1
Product Details & Documents

PYREX® borosilicate glass, clear, with short neck.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

These flask mouth tooled for uniform rubber stopper fit. The normal working temperature is 230 °C.

Spécifications
  • Capacity:
    3 L
  • Stopper no.:
    10
  • O.D.×H:
    184 x 260 mm (71/4 x 101/4")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.