PYREX® Flat-Bottom Boiling Flasks, Long Neck, Corning
1 L, 8
Supplier: Corning
Supplier #: 4060-1L
PYREX® Flat-Bottom Boiling Flasks, Long Neck, Corning
Catalog # 29111-128
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Manufactured from borosilicate glass.
- High thermal shock resistance
- Provide contamination free results
- High chemical durability
Tooled mouth ensures uniform stopper fit. Florence, long neck. Normal working temperature is 230 °C (446 °F).
Documents
Specifications
- Capacity:1 L
- Stopper no.:8
- Cat. No.:29111-128
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



