Cellulose Extraction Thimbles, Ahlstrom
94 mm, 33 mm
Catalog # 28320-506
Supplier: Ahlstrom
Supplier #: 7100-3394
Jump to:
Product Details & Documents
Ideal for estimating fats in foods, analyzing lacquer and binder in paints, vitamin and carotene extractions, and extracting organic compounds from reaction mixtures.
Thimbles are approximately 1.5mm thick and can be used in applications requiring either single or double wall thickness.
Documents
Ahlstrom Lab Products 011175WREV
Product Literature
Specifications
- Length:94 mm
- Inner diameter:33 mm
- Cat. No.:28320-506
- Ash content:<0.1%
- Wall thickness:1.5 ± 0.5 mm



