Long and Narrow Brushes, Perfex
PP, Red, 10", Plastic, 58,4 cm (23"), 6 cm (2⅜"), 0.95 cm (⅜")
22940-070
: Perfex
: 3055R
These long, narrow brushes are designed to reach inaccessible areas. Quickly remove fine dust, dirt, and other debris.
- Durable fiber maintains shape and is visually coded to isolate areas of use
- Will not absorb bacteria, liquids or odors
- Will not rot or mildew
- Unaffected by water, grease, petroleum products, detergents, sanitizer and solvents
Perfect for cleaning narrow spaces, between pipes, around machinery, and underneath equipment.
- Bristle color:Red
- Bristle material:PP
- Handle material:Plastic
- Total length:58,4 cm (23")
- Width:0.95 cm (⅜")
- Brush head length:10"
- Trim length:6 cm (2⅜")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



