Order Entry
Canada
Orders LinkContactUsLinkComponent
Adjustable Wrist Grounding Strap, STATICO

Adjustable Wrist Grounding Strap, STATICO

Wrist strap with coil cord and alligator clip, 1.8 m (6')
Catalog # 14223-708
Supplier:   Statico
Supplier #:  S0101
Adjustable Wrist Grounding Strap, STATICO
Catalog # 14223-708
Supplier:  Statico
Adjustable Wrist Grounding Strap, STATICO
Adjustable Wrist Grounding Strap, STATICO

Wrist strap with coil cord and alligator clip, 1.8 m (6')

Price
$87.63
Log in for availability
Each Pack of 10
Product Details & Documents

Adjustable light blue wrist grounding strap with 360⁰ skin contact

A 1 Meg current limiting resistor is molded-in at the snap end termination of the cord

Certifications: Meets ANSI/ESD S1.1-2013 & ANSI/ESD S20.20-2014.

Ordering information: Available with either 1.8 m (6') or 3.6 m (12') Coil Cord and an Alligator Clip.

Specifications
  • Description:
    Wrist strap with coil cord and alligator clip
  • Cord length:
    1.8 m (6')
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.