VWR® Bath Fluids
PolyScience polytherm S150, 3.8 l (1 gal.), VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems, 50...150 °C (122...302 °F), (25°C) 50 cSt
Catalog # 13270-794
Supplier: VWR International
Jump to:
Product Details & Documents
These heat-transfer fluids provide superior thermal stability for high or low temperatures.
- Silicone heat transfer fluid
Check compatibility of fluids before using, as fluids are incompatible with Buna or natural rubber.
Packaging: Bottles are packaged in a carton for shipment.
Specifications
Specifications
- Description:PolyScience polytherm S150
- Size:3.8 l (1 gal.)
- Temperature range:50...150 °C (122...302 °F)
- For use with:VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
- Viscosity:(25°C) 50 cSt
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



