Evolution® High-Column Workstations, Kewaunee®
Product Details & Documents
With a maximum height of 193 cm (76"), this workstation allows room for overhead storage, shelving, and lights.
- The station features a front radius edge work surface plus two supporting columns with bases and glides
Starter workbenches include two columns, a modesty panel, front apron, worksurface brackets, and all hardware. Add-on workstation includes all items noted above except one supporting column and base; this workstation shares the column and base from an existing starter workbench.
Work surfaces are available in black epoxy resin, ESD almond static-dissipative laminate with grounding kit, and wallaby plastic laminate.
Depth: 30"
Ordering information: Starter workbenches and add-on workstation do not include a work surface. Work surfaces are available separately. A starter workbench is required before purchasing an add-on workstation. Standard color is light neutral with a black accent strip; or other color options, contact your Avantor sales representative.
Delivery information: Support brackets, an apron, and a modesty panel are included.
Specifications
- Description:Wallaby plastic laminate work surface
- Height:15"
- W×D:60×30"



