Order Entry
Canada
Orders LinkContactUsLinkComponent
Evolution® High-Column, Double-Sided Workstations, Kewaunee®

Evolution® High-Column, Double-Sided Workstations, Kewaunee®

Double-sided starter workbench, 76", 48×24"
Catalog # V407334NTK
Supplier:   Kewaunee
Supplier #:  V407334NTK
Evolution® High-Column, Double-Sided Workstations, Kewaunee®
Catalog # V407334NTK
Supplier:  Kewaunee
Evolution® High-Column, Double-Sided Workstations, Kewaunee®
Evolution® High-Column, Double-Sided Workstations, Kewaunee®

Double-sided starter workbench, 76", 48×24"

Price
$6,749.32
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Starter workbenches feature two front radius edge work surfaces that share two supporting columns with bases and glides.

  • Work surface material is available in black epoxy resin
  • ESD almond static-dissipative laminate with grounding kit
  • Wallaby plastic laminate

Two support columns, a front apron, a modesty panel, and all hardware are included. Add-on workstations include all items noted above except one supporting column and base; these workstations share the column and base from an existing starter workbench.

Ordering information: Starter workbenches and add-on workstations do not include a work surface. Work surfaces are available separately. A starter workbench is required before purchasing an add-on workstation. Standard color is light neutral with a black accent strip; for other color options, contact your Avantor sales representative.

Specifications
  • Description:
    Double-sided starter workbench
  • Height:
    76"
  • W×D:
    48×24"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.