Order Entry
Canada
Orders LinkContactUsLinkComponent
Evolution® High-Column Workstations, Kewaunee®

Evolution® High-Column Workstations, Kewaunee®

Starter workbench, 76", 48×30"
Catalog # V407324NTK
Supplier:   Kewaunee
Supplier #:  V407324NTK
Evolution® High-Column Workstations, Kewaunee®
Catalog # V407324NTK
Supplier:  Kewaunee
Evolution® High-Column Workstations, Kewaunee®
Evolution® High-Column Workstations, Kewaunee®

Starter workbench, 76", 48×30"

Price
$4,755.85
Log in for availability
Each
Product Details & Documents

With a maximum height of 193 cm (76"), this workstation allows room for overhead storage, shelving, and lights.

  • The station features a front radius edge work surface plus two supporting columns with bases and glides

Starter workbenches include two columns, a modesty panel, front apron, worksurface brackets, and all hardware. Add-on workstation includes all items noted above except one supporting column and base; this workstation shares the column and base from an existing starter workbench.

Work surfaces are available in black epoxy resin, ESD almond static-dissipative laminate with grounding kit, and wallaby plastic laminate.

Depth: 30"

Ordering information: Starter workbenches and add-on workstation do not include a work surface. Work surfaces are available separately. A starter workbench is required before purchasing an add-on workstation. Standard color is light neutral with a black accent strip; or other color options, contact your Avantor sales representative.

Delivery information: Support brackets, an apron, and a modesty panel are included.

Specifications
  • Description:
    Starter workbench
  • Height:
    76"
  • W×D:
    48×30"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.