Order Entry
Canada
Orders LinkContactUsLinkComponent
Evolution® Medium-Height Workstations, Kewaunee®

Evolution® Medium-Height Workstations, Kewaunee®

Starter workbench, 36", 72×30"
Catalog # V407316NTK
Supplier:   Kewaunee
Supplier #:  V407316NTK
Evolution® Medium-Height Workstations, Kewaunee®
Catalog # V407316NTK
Supplier:  Kewaunee
Evolution® Medium-Height Workstations, Kewaunee®
Evolution® Medium-Height Workstations, Kewaunee®

Starter workbench, 36", 72×30"

Price
$4,881.36
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

With a maximum height of 91.4 cm (36"), the starter workbenches are perfect for technical work.

  • Features a front radius edge worksurface

Starter workbenches come with two support columns, a front apron, a modesty panel, and all hardware. Add-on workstation includes all items noted above except one supporting column and base; this workstation shares the column and base from an existing starter workbench. Worksurfaces are available in black epoxy resin, ESD almond static-dissipative laminate with grounding kit, and wallaby plastic laminate.

Ordering information: Starter workbenches and add-on workstation do not include a work surface. Work surfaces are available separately. A starter workbench is required before purchasing an add-on workstation. Standard color is light neutral with a black accent strip; for other color options, contact your Avantor sales representative.

Specifications
  • Description:
    Starter workbench
  • Height:
    36"
  • W×D:
    72×30"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.