KIMBLE® MICROFLEX® Williamson Microscale Kits, DWK Life Sciences
Product Details & Documents
These organic chemistry kits feature thermoplastic chaste connections and specially tooled glassware components for great versatility to perform Williamson experiments.
Kits are packed in a 34.3Wx25.4Dx6.4H cm (13¹/₂x10x2¹/₂") rugged polyethylene storage case with die-cut foam insert. Kits easily fit in lab bench drawers.
EKONO-CASE™, a low-cost corrugated cardboard alternative to plastic.
Certifications: Glassware is manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Accessories information: Test fabric is useful for testing dyes on a variety of fabrics. Three-foot length of fabric four inches wide features 8 strips of different fibers woven side by side. Filament acetate, bleached cotton, spun polyamide type 66, polyester disperse dyeable, spun polyacrylic, spun silk, spun viscose, and worsted wool.
Specifications
- Description:Improved standard kit
- Cat. No.:KT748100-0000
- Kit contents:1 Connecting Adapter
1 Filter Adapter, Pluro Stopper
1 Connecting Adapter
1 Filter Adapter, Pluro Stopper
1Thermometer Adapter
1 Centrifuge Tube with Cap, 15 ml
1 Glass Chromatography Column, 150 mm , With Disc
1 One Way Stopcock, Polyethylene/Nylon
1 Connector with Support Rod
1 Connector Only
1 Connector Only, Viton*
1 Distillation Column
1 Distillation Head, 60 mm
1 Short Neck Flask, 5 ml
1 Long Neck Flask, 5 ml
3 Erlenmeyer Flask, 10 ml
1 Filter Flask, 25 ml
1 Hirsch Funnel with Disc
5 Reaction Tube, 10x100 mm
1 Stainless Steel Spatula
1 Polyethylene Syringe
2 PTFE 1.6 mm Tubing, Fits 20G Needle
1 Pipet, 1 ml
1 Stir Bars, 4x12 mm, 2 per Vial
Accessories
Product Information
- Catalog #AvailabilityPrice
- Wilfilter centrifuge adapter, Hר: 34×14 mmWilfilter centrifuge adapter, Hר: 34×14 mmKT748025-1034Log in for availabilityCase of 5 - $55.67
Product Information
- Catalog #AvailabilityPrice
- Thermometer adapter
Product Information
- Catalog #AvailabilityPrice
- Thermometer adapter, accommodation range 5 - 6 mmThermometer adapter, accommodation range 5 - 6 mmKT748003-1000Log in for availabilityCase of 5 - $55.51
Product Information
- Catalog #AvailabilityPrice
- Long neck flask, 5 ml
Product Information
- Catalog #AvailabilityPrice
- Filter flask, 25 ml
Product Information
- Catalog #AvailabilityPrice
- Filter flask, 25 ml
Product Information
- Catalog #AvailabilityPrice
- Pipette, 1 ml below bulb
Product Information
- Catalog #AvailabilityPrice
- Erlenmeyer flask, 10 ml
Product Information
- Catalog #AvailabilityPrice
- Liebig condenser with Williamson Chaste connections, borosilicate glass, height 97 mmLiebig condenser with Williamson Chaste connections, borosilicate glass, height 97 mmKT748020-1000Log in for availabilityEach - $153.85
Product Information
- Catalog #AvailabilityPrice
- Connector with support rod
Product Information
- Catalog #AvailabilityPrice
- Connector with support rod
Product Information
- Catalog #AvailabilityPrice
- H-connector, thermoplastic
Product Information
- Catalog #AvailabilityPrice
- Connector, FKM
Product Information
- Catalog #AvailabilityPrice
- Connector thermoplastic elastomer
Product Information
- Catalog #AvailabilityPrice
- Connector thermoplastic elastomer
Product Information
- Catalog #AvailabilityPrice
- Storage case, 2¹/₂×13¹/₂×10", for Improved standard kitStorage case, 2¹/₂×13¹/₂×10", for Improved standard kitKT746001-0001Log in for availabilityCase of 1 - $82.17
Product Information
- Catalog #AvailabilityPrice
- Foam insert set, for Improved standard kit
Product Information
- Catalog #AvailabilityPrice
- Connecting adapter
Product Information
- Catalog #AvailabilityPrice
- Filter adapter, pluro stopper
Product Information
- Catalog #AvailabilityPrice
- Short neck flask, 5 ml
Product Information
- Catalog #AvailabilityPrice
- Short neck flask, 5 ml
Product Information
- Catalog #AvailabilityPrice
- Reaction tube, 10×100 mm
Product Information
- Catalog #AvailabilityPrice
- Reaction tube, 10×100 mm
Product Information
- Catalog #AvailabilityPrice
- Distillation head, 60 mm
Product Information
- Catalog #AvailabilityPrice
- Distillation column
Product Information
- Catalog #AvailabilityPrice
- Distillation column
Product Information
- Catalog #AvailabilityPrice
- Polyethylene disc, 20 Microns
Product Information
- Catalog #AvailabilityPrice
- Hirsch funnel, with disc
Product Information
- Catalog #AvailabilityPrice
- Hirsch funnel, with disc
Product Information
- Catalog #AvailabilityPrice
- Multi-fiber test Fabric, 4 W×36" L
Product Information
- Catalog #SizeAvailabilityPrice
- Micro spatula, Stainless steel 14/20 or 14/10 outer joint, blade width: 8 mm (0.315"), length: 193.6 mm (7.625")Micro spatula, Stainless steel 14/20 or 14/10 outer joint, blade width: 8 mm (0.315"), length: 193.6 mm (7.625")KT748014-0000Flat-rounded end/v-shaped endLog in for availabilityPack of 10 - $353.60
Product Information
- Catalog #SizeAvailabilityPrice
- Micro spatula, Stainless steel 14/20 or 14/10 outer joint, blade width: 8 mm (0.315"), length: 193.6 mm (7.625")Micro spatula, Stainless steel 14/20 or 14/10 outer joint, blade width: 8 mm (0.315"), length: 193.6 mm (7.625")KT748014-1000Flat-rounded end/v-shaped endLog in for availabilityCase of 1 - $41.77
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



