KIMBLE® MICROFLEX® Williamson Microscale Kits, DWK Life Sciences
Product Details & Documents
These organic chemistry kits feature thermoplastic chaste connections and specially tooled glassware components for great versatility to perform Williamson experiments.
Kits are packed in a 34.3Wx25.4Dx6.4H cm (13¹/₂x10x2¹/₂") rugged polyethylene storage case with die-cut foam insert. Kits easily fit in lab bench drawers.
EKONO-CASE™, a low-cost corrugated cardboard alternative to plastic.
: Glassware is manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
: Test fabric is useful for testing dyes on a variety of fabrics. Three-foot length of fabric four inches wide features 8 strips of different fibers woven side by side. Filament acetate, bleached cotton, spun polyamide type 66, polyester disperse dyeable, spun polyacrylic, spun silk, spun viscose, and worsted wool.
Specifications
- Description:Standard kit
- Cat. No.:KT748000-0000
- Kit contents:1 Connecting Adapter
1 Filter Adapter, Pluro Stopper
1 Connecting Adapter
1 Filter Adapter, Pluro Stopper
1Thermometer Adapter
1 Centrifuge Tube with Cap, 15 ml
1 Glass Chromatography Column, 150 mm , With Disc
1 One Way Stopcock, Polyethylene/Nylon
1 Connector with Support Rod
1 Connector Only, Viton*
1 Distillation Column
1 Distillation Head, 60 mm
1 Short Neck Flask, 5 ml
1 Long Neck Flask, 5 ml
4 Erlenmeyer Flask, 10 ml
1 Filter Flask, 25 ml
1 Hirsch Funnel with Disc
4 Reaction Tube, 10x100 mm
1 Stainless Steel Spatula
1 Polyethylene Syringe
2 PTFE 1.6 mm Tubing, Fits 20G Needle
Accessories
Product Information
- Catalog #AvailabilityPrice
- Wilfilter centrifuge adapter, Hר: 34×14 mmWilfilter centrifuge adapter, Hר: 34×14 mmKT748025-1034Log in for availabilityCase of 5 - 55,67 $
Product Information
- Catalog #AvailabilityPrice
- Thermometer adapter
Product Information
- Catalog #AvailabilityPrice
- Thermometer adapter, accommodation range 5 - 6 mmThermometer adapter, accommodation range 5 - 6 mmKT748003-1000Log in for availabilityCase of 5 - 55,51 $
Product Information
- Catalog #AvailabilityPrice
- Long neck flask, 5 ml
Product Information
- Catalog #AvailabilityPrice
- Filter flask, 25 ml
Product Information
- Catalog #AvailabilityPrice
- Filter flask, 25 ml
Product Information
- Catalog #AvailabilityPrice
- Pipette, 1 ml below bulb
Product Information
- Catalog #AvailabilityPrice
- Erlenmeyer flask, 10 ml
Product Information
- Catalog #AvailabilityPrice
- Liebig condenser with Williamson Chaste connections, borosilicate glass, height 97 mmLiebig condenser with Williamson Chaste connections, borosilicate glass, height 97 mmKT748020-1000Log in for availabilityEach - 153,85 $
Product Information
- Catalog #AvailabilityPrice
- Connector with support rod
Product Information
- Catalog #AvailabilityPrice
- Connector with support rod
Product Information
- Catalog #AvailabilityPrice
- H-connector, thermoplastic
Product Information
- Catalog #AvailabilityPrice
- Connector, FKM
Product Information
- Catalog #AvailabilityPrice
- Connector thermoplastic elastomer
Product Information
- Catalog #AvailabilityPrice
- Connector thermoplastic elastomer
Product Information
- Catalog #AvailabilityPrice
- Storage case, 2¹/₂×13¹/₂×10", for Improved standard kitStorage case, 2¹/₂×13¹/₂×10", for Improved standard kitKT746001-0001Log in for availabilityCase of 1 - 82,17 $
Product Information
- Catalog #AvailabilityPrice
- Foam insert set, for Improved standard kit
Product Information
- Catalog #AvailabilityPrice
- Connecting adapter
Product Information
- Catalog #AvailabilityPrice
- Filter adapter, pluro stopper
Product Information
- Catalog #AvailabilityPrice
- Short neck flask, 5 ml
Product Information
- Catalog #AvailabilityPrice
- Short neck flask, 5 ml
Product Information
- Catalog #AvailabilityPrice
- Reaction tube, 10×100 mm
Product Information
- Catalog #AvailabilityPrice
- Reaction tube, 10×100 mm
Product Information
- Catalog #AvailabilityPrice
- Distillation head, 60 mm
Product Information
- Catalog #AvailabilityPrice
- Distillation column
Product Information
- Catalog #AvailabilityPrice
- Distillation column
Product Information
- Catalog #AvailabilityPrice
- Polyethylene disc, 20 Microns
Product Information
- Catalog #AvailabilityPrice
- Hirsch funnel, with disc
Product Information
- Catalog #AvailabilityPrice
- Hirsch funnel, with disc
Product Information
- Catalog #AvailabilityPrice
- Multi-fiber test Fabric, 4 W×36" L
Product Information
- Catalog #SizeAvailabilityPrice
- Micro spatula, Stainless steel 14/20 or 14/10 outer joint, blade width: 8 mm (0.315"), length: 193.6 mm (7.625")Micro spatula, Stainless steel 14/20 or 14/10 outer joint, blade width: 8 mm (0.315"), length: 193.6 mm (7.625")KT748014-0000Flat-rounded end/v-shaped endLog in for availabilityPack of 10 - 353,60 $
Product Information
- Catalog #SizeAvailabilityPrice
- Micro spatula, Stainless steel 14/20 or 14/10 outer joint, blade width: 8 mm (0.315"), length: 193.6 mm (7.625")Micro spatula, Stainless steel 14/20 or 14/10 outer joint, blade width: 8 mm (0.315"), length: 193.6 mm (7.625")KT748014-1000Flat-rounded end/v-shaped endLog in for availabilityCase of 1 - 41,77 $



