KIMBLE® MICROFLEX® Threaded Microscale Kits, DWK Life Sciences
Super academic kit
KT747020-0000
Supplier #: 747020-0000
KIMBLE® MICROFLEX® Threaded Microscale Kits, DWK Life Sciences
KT747020-0000
These organic chemistry kits feature threaded chaste connections that can be assembled 'rightside up' or 'upside down'.
Highly temperature-resistant, blue nylon connectors are ideal for use to 200 °C (392 °F).
Packaging: Kits are packed in a 34.3W×25.4D×6.4H cm (13½×10×2½") rugged polyethylene storage case with die-cut foam insert and easily fit in lab bench drawers.
- Description:Super academic kit
- Cat. No.:KT747020-0000
- Kit contents:1 Claisen adapter, 13-425
2 connecting adapters, 13-425 to hose connection
1 connector, 8-425 to 8-425
1 connector, 8-425 to 13-425
4 connectors, 13-425 to 13-425
2 connectors, 13-425 to 20-400
1 water-jacketed condenser, 13-425
1 air condenser, 13-425, 100 mm
1 Craig recrystallization apparatus, 1 ml
1 Craig recrystallization apparatus, 2 ml
1 Hickman distillation head
2 drying tubes, 13-425
2 GC collection tubes, 8-425
1 capillary gas delivery tube, 8-425
2 micro vials, 0.1 ml, 8-425
1 micro vial, 0.3 ml, 13-425
1 micro vial, 1 ml, 13-425
2 micro vials, 3 ml, 20-400
1 micro vial, 5 ml, 20-400
1 compression cap, 13-425
2 cap O-rings, viton*, size 107
Accessories
- Description
- Description
- KT747630-0000Threaded connecting tube with 1 - 1.5 mm I.D capillary, 150 ml, ¹/₄"-28, 7 mm O.DEach - $351.26
- Description
- Description
- Description
- Description
- Description
- Description
- DescriptionCapacity
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- KT747650-0006Threaded 6-Place Vacuum Manifold, GPI Thread size: 13-425, 40 mm overall height, 200 mm overall widthEach - $428.61
- Description
- Description
- Description
- Description
- Description
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



