KIMBLE® MICROFLEX® Threaded Microscale Kits, DWK Life Sciences
Research kit in EKONO-CASE™
Catalog # KT747000-0005
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 747000-0005
KIMBLE® MICROFLEX® Threaded Microscale Kits, DWK Life Sciences
Catalog # KT747000-0005
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
These organic chemistry kits feature threaded chaste connections that can be assembled 'rightside up' or 'upside down'.
Highly temperature-resistant, blue nylon connectors are ideal for use to 200 °C (392 °F).
Packaging: Kits are packed in a 34.3W×25.4D×6.4H cm (13½×10×2½") rugged polyethylene storage case with die-cut foam insert and easily fit in lab bench drawers.
Specifications
- Description:Research kit in EKONO-CASE™
- Cat. No.:KT747000-0005
- Kit contents:1 claisen adapter, 13-425
1 vacuum adapter, 13-425 to 20-400
2 connecting adapters, 13-425 to hose connection
2 connecting adapter, 13-425
1 connector, 13-425 to ¼"-28
4 connectors, 13-425 to 13-425
1 connector, 13-425 to 20-400
1 connector, 20-400 to 20-400
1 water-jacketed condenser, 13-425
1 air condenser, 13-425, 100 mm
2 micro beaker, 10 ml
2 drying tube/chromatography column, 13-425, 50 mm
1 Hickman distillation head
6 PTFE filter, 30-60 µm, 13 mm
6 PTFE filter support, 13 mm
2 cylindrical flask, 10 ml, 20-400
2 micro vials, 1 ml, 13-425
2 micro vials, 3 ml, 20-400
2 micro vial, 5 ml, 20-400
2 PTFE spin vane, 13
2 PTFE spin vane, 20
2 micro spinbar, 2×7 mm
1 compression cap, 13-425
2 cap O-rings, viton*, size 107
Accessories
Product Information
- Catalog #AvailabilityPrice
- Claisen adapter
Product Information
- Catalog #AvailabilityPrice
- Threaded connecting tube with 1 - 1.5 mm I.D capillary, 150 ml, ¹/₄"-28, 7 mm O.DThreaded connecting tube with 1 - 1.5 mm I.D capillary, 150 ml, ¹/₄"-28, 7 mm O.DKT747630-0000Log in for availabilityEach - $351.26
Product Information
- Catalog #AvailabilityPrice
- Dry tube, 13-425, 50 mm, GPI finish
Product Information
- Catalog #AvailabilityPrice
- GC collection tube with O-ring
Product Information
- Catalog #AvailabilityPrice
- Foam insert set for Research organic chemistry kitFoam insert set for Research organic chemistry kitKT747001-0002Log in for availabilityCase of 1 - $42.13
Product Information
- Catalog #AvailabilityPrice
- Micro Beaker, 10 ml, for Research organic chemistry kitMicro Beaker, 10 ml, for Research organic chemistry kitKT747190-0010Log in for availabilityPack of 6 - $152.43
Product Information
- Catalog #AvailabilityPrice
- Air condenser, 13-425, 100 mm, GPI finish
Product Information
- Catalog #AvailabilityPrice
- Foam insert set
Product Information
- Catalog #CapacityAvailabilityPrice
- Pear-shaped flask, threaded neck, O.D×H: 25×50 mmPear-shaped flask, threaded neck, O.D×H: 25×50 mmKT747540-05205 mlLog in for availabilityEach - $32.58
Product Information
- Catalog #AvailabilityPrice
- Hickman distillation head
Product Information
- Catalog #AvailabilityPrice
- Threaded hickman distillation head
Product Information
- Catalog #AvailabilityPrice
- PTFE Filter Support
Product Information
- Catalog #AvailabilityPrice
- PTFE Filter, 30 - 60 µm
Product Information
- Catalog #AvailabilityPrice
- Hickman distillation head
Product Information
- Catalog #AvailabilityPrice
- GC collection tube, 8-425
Product Information
- Catalog #AvailabilityPrice
- Capillary gas delivery tube, 8-425
Product Information
- Catalog #AvailabilityPrice
- Threaded 6-Place Vacuum Manifold, GPI Thread size: 13-425, 40 mm overall height, 200 mm overall widthThreaded 6-Place Vacuum Manifold, GPI Thread size: 13-425, 40 mm overall height, 200 mm overall widthKT747650-0006Log in for availabilityEach - $428.61
Product Information
- Catalog #AvailabilityPrice
- Foam insert set for Standard academic chemistry kitFoam insert set for Standard academic chemistry kitKT747011-0002Log in for availabilityCase of 1 - $33.58
Product Information
- Catalog #AvailabilityPrice
- Drying tube, 13-425, GPI finish
Product Information
- Catalog #AvailabilityPrice
- Claisen adapter, 13-425
Product Information
- Catalog #AvailabilityPrice
- U-Gas delivery tube, 20-400
Product Information
- Catalog #AvailabilityPrice
- T-Gas delivery tube



