Order Entry
Canada
Orders LinkContactUsLinkComponent
Evolution® High-Column Workstations, Kewaunee®

Evolution® High-Column Workstations, Kewaunee®

Workstation with gray ESD work surface, 76", 48×30"
Catalog # KL407374GG
Evolution® High-Column Workstations, Kewaunee®
Catalog # KL407374GG
Supplier:  
Evolution® High-Column Workstations, Kewaunee®
Evolution® High-Column Workstations, Kewaunee®

Workstation with gray ESD work surface, 76", 48×30"

Discontinued
Product Details & Documents

With a maximum height of 193 cm (76"), this workstation allows room for overhead storage, shelving, and lights.

  • The station features a front radius edge work surface plus two supporting columns with bases and glides

Starter workbenches include two columns, a modesty panel, front apron, worksurface brackets, and all hardware. Add-on workstation includes all items noted above except one supporting column and base; this workstation shares the column and base from an existing starter workbench.

Work surfaces are available in black epoxy resin, ESD almond static-dissipative laminate with grounding kit, and wallaby plastic laminate.

Depth: 30"

Ordering information: Starter workbenches and add-on workstation do not include a work surface. Work surfaces are available separately. A starter workbench is required before purchasing an add-on workstation. Standard color is light neutral with a black accent strip; or other color options, contact your Avantor sales representative.

Delivery information: Support brackets, an apron, and a modesty panel are included.

Specifications
  • Description:
    Workstation with gray ESD work surface
  • Height:
    76"
  • W×D:
    48×30"