VWR® Wall Shelf Brackets, Fixed and Adjustable
Adjustable Shelf Brackets, Light neutral, 18" shelf, 18⅜", 6"
Catalog # CFM-0039-AD
Supplier: VWR International
Jump to:
Product Details & Documents
Fixed and adjustable wall-mounted brackets.
- Designed to suit a wide array of storage applications
- Fixed brackets mount directly to the wall
- Adjustable brackets are designed to mount to vertical wall supports (sold separately)
Fixed brackets features a flat top surface for simple shelf attachment. Adjustable brackets features a lipped top surface to provide increased security and stability when shelves are attached.
Ordering information: Fixed shelf brackets are supplied without mounting hardware. Adjustable brackets come with mounting hardware.
Documents
VWR® Steel Casework
Product Literature
Specifications
- Depth:18⅜"
- Color:Light neutral
- Description:Adjustable Shelf Brackets
- Height:6"
- For use with:18" shelf



