Falcon® Tissue Culture Dishes, Polystyrene, Sterile, Corning
Catalog # CABD353003
Supplier: Corning
Specifications
- Ø:100 mm
- Height:20 mm
- Cat. no.:CABD353003
- O.D.×H:89.43 x 19.18 mm
- Growth Area:58.95 cm²
- Supplier No.:353003
Specifications
About this item
Uniform surface chemistry created by vacuum-gas plasma treatment promotes cell attachment.
Easy grip dishes offer a more secure hold when handling small dishes. The frosted handling rim of the dish base makes it easy to differentiate the base from the lid, allowing users to pick up the dish without accidentally removing the lid.
Dish 25383-103 features an injection-molded 20mm grid on the outside of the base to facilitate cell counting.
They are optically clear to allow for microscopic observation of cells. Stacking rings allow for easy handling and more stable stacking of dishes. Special venting features associated with the lid facilitate consistent gas exchange during incubation. Sterilized by gamma irradiation, nonpyrogenic.
Frequently Bought Together