Lab Worktables, Mobile, Metro
Mobile worktables with backsplash and solid HD shelf, Silver, Stainless steel, Stainless steel, 35³⁄₁₆", 35¾×30", 80 lbs.
Catalog # CA97002-742
Supplier: Metropolitan Wire
Supplier #: LTSM36S
Jump to:
Product Details & Documents
Stainless steel lab worktables provides corrosion-proof performance.
- Tables feature smooth, easy-to-clean surfaces
- Tops are made of Type 304 stainless steel or Trespa® phenolic resin
- Phenolic resin tops are compression molded of organic fiber-reinforced phenolic core with an integrally cured thermoset resin surface
- Phenolic resin tops are ideal for moderate to high chemical use and have excellent abrasion resistance and impact resistance
Tables are load rated at 244 kg/m2 (50lbs./ft.2) up to a maximum of 272 kg (600lbs.), assuming evenly distributed load and caster specifications that meet requirements. Tops with backsplash feature a 10.2cm (4") high backsplash.
Ordering information: Casters for mobile worktables must be ordered separately; for casters and other accessories, see 97000-762 series.
Specifications
- Base/leg material:Stainless steel
- Worksurface material:Stainless steel
- Description:Mobile worktables with backsplash and solid HD shelf
- Height:35³⁄₁₆"
- W×D:35¾×30"
- Shipping weight:80 lbs.
- Worksurface color/finish:Silver
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stainless steel drawer
Product Information
- Catalog #ColorMaterialAvailabilityPrice
- Swivel stem caster, high modulus rubber donut treadSwivel stem caster, high modulus rubber donut treadCA19766-816Silver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; Polyolefin hubLog in for availabilityEach - $137.64
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel/brake stem caster, 300 lbs. load capacity, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubSwivel/brake stem caster, 300 lbs. load capacity, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubCA97005-8585"2.3 lbs.Log in for availability
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel/brake stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubSwivel/brake stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubCA97002-9005"2 lbs.Log in for availabilityEach - $308.66
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubSwivel stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubCA97002-9025"2.1 lbs.Log in for availabilityEach - $576.71
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubSwivel stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubCA97002-8985"2 lbs.Log in for availabilityEach - $287.29
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Rigid stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubRigid stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubCA97005-8605"2 lbs.Log in for availabilityEach - $599.83
Product Information
- Catalog #ColorMaterialAvailabilityPrice
- Swivel/brake stem caster, high modulus rubber donut treadSwivel/brake stem caster, high modulus rubber donut treadCA22221-208Silver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; polyolefin hubLog in for availabilityEach - $159.49
Product Information
- Catalog #AvailabilityPrice
- Stainless steel keyboard tray



