Lab Worktables, Mobile, Metro
Product 76779-396 is similar to CA97002-740 but manufacturer and specifications may vary.
Product Details & Documents
Stainless steel lab worktables provides corrosion-proof performance.
- Tables feature smooth, easy-to-clean surfaces
- Tops are made of Type 304 stainless steel or Trespa® phenolic resin
- Phenolic resin tops are compression molded of organic fiber-reinforced phenolic core with an integrally cured thermoset resin surface
- Phenolic resin tops are ideal for moderate to high chemical use and have excellent abrasion resistance and impact resistance
Tables are load rated at 244 kg/m2 (50lbs./ft.2) up to a maximum of 272 kg (600lbs.), assuming evenly distributed load and caster specifications that meet requirements. Tops with backsplash feature a 10.2cm (4") high backsplash.
Ordering information: Casters for mobile worktables must be ordered separately; for casters and other accessories, see 97000-762 series.
Specifications
- Base/leg material:Stainless steel
- Worksurface material:Stainless steel
- Description:Mobile worktables with backsplash and solid HD shelf
- Height:35³⁄₁₆"
- W×D:29¾×30"
- Shipping weight:65 lbs.
- Worksurface color/finish:Silver
Accessories
Product Information
- Catalog #ColorMaterialAvailabilityPrice
- Swivel stem caster, high modulus rubber donut treadSwivel stem caster, high modulus rubber donut treadCA19766-816Silver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; Polyolefin hubLog in for availabilityEach - $137.64
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel/brake stem caster, 300 lbs. load capacity, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubSwivel/brake stem caster, 300 lbs. load capacity, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubCA97005-8585"2.3 lbs.Log in for availability
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel/brake stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubSwivel/brake stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubCA97002-9005"2 lbs.Log in for availabilityEach - $308.66
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubSwivel stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubCA97002-9025"2.1 lbs.Log in for availabilityEach - $576.71
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubSwivel stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubCA97002-8985"2 lbs.Log in for availabilityEach - $287.29
Product Information
- Catalog #DiameterShipping WeightAvailabilityPrice
- Rigid stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubRigid stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubCA97005-8605"2 lbs.Log in for availabilityEach - $599.83
Product Information
- Catalog #ColorMaterialAvailabilityPrice
- Swivel/brake stem caster, high modulus rubber donut treadSwivel/brake stem caster, high modulus rubber donut treadCA22221-208Silver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; polyolefin hubLog in for availabilityEach - $159.49
Product Information
- Catalog #AvailabilityPrice
- Stainless steel keyboard tray
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



