Lab Worktables, Mobile, Metro
Mobile worktables with 3-sided frame, Silver, Stainless steel, Stainless steel, 35³⁄₁₆", 59¾×30", 119 lbs.
CA97002-730
Supplier #: LTSM60UIS
Stainless steel lab worktables provides corrosion-proof performance.
- Tables feature smooth, easy-to-clean surfaces
- Tops are made of Type 304 stainless steel or Trespa® phenolic resin
- Phenolic resin tops are compression molded of organic fiber-reinforced phenolic core with an integrally cured thermoset resin surface
- Phenolic resin tops are ideal for moderate to high chemical use and have excellent abrasion resistance and impact resistance
Tables are load rated at 244 kg/m2 (50lbs./ft.2) up to a maximum of 272 kg (600lbs.), assuming evenly distributed load and caster specifications that meet requirements. Tops with backsplash feature a 10.2cm (4") high backsplash.
Ordering information: Casters for mobile worktables must be ordered separately; for casters and other accessories, see 97000-762 series.
- Base/leg material:Stainless steel
- Worksurface material:Stainless steel
- Description:Mobile worktables with 3-sided frame
- Height:35³⁄₁₆"
- W×D:59¾×30"
- Shipping weight:119 lbs.
- Worksurface color/finish:Silver
Accessories
- Description
- DescriptionColorMaterial
- CA19766-816Swivel stem caster, high modulus rubber donut treadSilver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; Polyolefin hubEach - $137.64
- DescriptionDiameterShipping Weight
- CA97005-858Swivel/brake stem caster, 300 lbs. load capacity, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hub5"2.3 lbs.
- DescriptionDiameterShipping Weight
- CA97002-900Swivel/brake stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hub5"2 lbs.Each - $308.66
- DescriptionDiameterShipping Weight
- CA97002-902Swivel stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hub5"2.1 lbs.Each - $576.71
- DescriptionDiameterShipping Weight
- CA97002-898Swivel stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hub5"2 lbs.Each - $287.29
- DescriptionDiameterShipping Weight
- CA97005-860Rigid stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hub5"2 lbs.Each - $599.83
- DescriptionColorMaterial
- CA22221-208Swivel/brake stem caster, high modulus rubber donut treadSilver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; polyolefin hubEach - $159.49
- Description
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



