Deep Ledge Utility Carts, Metro™
Two-Shelf Unit, Grey, 400 lbs., 38¾", 27", 35 lbs.
Catalog # CA82026-666
Supplier: Metropolitan Wire
Supplier #: BC2636-2DG
Jump to:
Product Details & Documents
Utility carts feature corrosion-proof polyurethane shelves with 7cm (23/4") deep ledges to contain products and spills
Smooth surfaces are designed to resist staining and wipe clean easily.
They have chrome-plated posts and an ergonomically-designed, chrome-plated handle. Carts are mounted on four resilient 10.2cm (4") diameter rubber casters. Three-shelf units have an easy-to-position center shelf that is adjustable in 2.5cm (1") increments. Each shelf can hold up to 68kg (150lbs.), and each unit can hold up to 181kg (400lbs.). Height: 104cm (41").
Certifications: NSF listed.
Ordering information: Carts are shipped knocked down and require no tools to assemble.
Documents
Specifications
- Width:27"
- Color:Grey
- Description:Two-Shelf Unit
- Length:38¾"
- Shipping weight:35 lbs.
- Load capacity:400 lbs.



