PC Link Labels, Brady
Tls printer labels B-427 MAT´L, Self-laminating Vinyl, White, TLS 2200, TLS-PC Link, BMP71 printers, 25.4×48.3 mm (1×1.9")
Catalog # CA80090-164
Supplier: Avantor
Jump to:
Product Details & Documents
Labels for the TLS 2200® and TLS PC Link™ Thermal transfer portable printers.
- Self-laminating
- Self-extinguishing
- Excellent water and oil resistance
- Excellent abrasion and smudge resistance
B-427 is an excellent material for wire and cable identification and is not recommended for use in harsh organic solvents such as methyl ethyl ketone, acetone, or 1,1,1-trichloroethane.
This material has good clarity and conformability.
Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
Specifications
- For Use With:TLS 2200, TLS-PC Link, BMP71 printers
- Color:White
- Description:Tls printer labels B-427 MAT´L
- Dimensions:25.4×48.3 mm (1×1.9")
- Material:Self-laminating Vinyl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



