Order Entry
Canada
Orders LinkContactUsLinkComponent
Labels, Brady

Labels, Brady

Printer labels, FNAHSL properties, Polyester, 0.5 - 0.7 ml tubes, 45.7 x 9.5 x 19 mm
Catalog # CA80090-138
Supplier:   Avantor
Labels, Brady
Catalog # CA80090-138
Supplier:  Avantor
Labels, Brady
Labels, Brady

Printer labels, FNAHSL properties, Polyester, 0.5 - 0.7 ml tubes, 45.7 x 9.5 x 19 mm

Price
$89.56
Log in for availability
Each
Product Details & Documents

B-499: Nylon Cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. This material has a permanent acrylic adhesive and is thermal transfer printable.
B-488: High Performance Polyester withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.

B-461: Self-Laminating Polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-427: Self-Laminating Vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

B-351: Tamper-Resistant Vinyl is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.

Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved.

Specifications
  • For Use With:
    0.5 - 0.7 ml tubes
  • Description:
    Printer labels, FNAHSL properties
  • Dimensions:
    45.7 x 9.5 x 19 mm
  • Material:
    Polyester
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.