Labels, Brady
Portable thermal labels, High Performance Polyester, 19×22 mm (0.75×0.9"), 250 labels/roll
Catalog # CA80090-126
Supplier: Avantor
Jump to:
Product Details & Documents
Labels for the TLS 2200 and TLS-PC Link Thermal Transfer Portable Printers.
B-488: High Performance Polyester withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.
B-461: Self-Laminating Polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-499: Nylon Cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Please Note: This material is UL, CSA and AGA approved with its respective ribbon. See the 'Recommended Ribbon Series' for the appropriate ribbon to use.
Specifications
- Description:Portable thermal labels
- Dimensions:19×22 mm (0.75×0.9")
- Material:High Performance Polyester
- Packaging:250 labels/roll



