CrossLab Split Liners for GC, Agilent Technologies
Product Details & Documents
Agilent split liners are made to strict dimensional specifications for optimal inlet performance.
- Feature Agilent’s exclusive deactivation;Agilent recommends part number 5183-4647 as the top split liner choice
Split injections are intended for use with a split/splitless injection port in gas chromatography analysis. Split liners tend to have a slightly smaller outer diameter to allow for gas flow. For ease of use and reproducibility, the liners have a positioning bead, a restriction to secure the position of the glass wool, and a feature to consistently self-position to the recommended height.;Agilent split liners are made to strict dimension specifications for optimal inlet performance and feature the tightest tolerances for od, id, taper and glass wool placement.
Specifications
- Ext.Ø:6.25 mm
- Volume:990 µl
- Description:Inlet liner, split, straight, with cup, glass wool and packing (for manual injections)
- I.D.×L:4×78.5 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



