Order Entry
Canada
Orders LinkContactUsLinkComponent
Simport MultiRack™ | Avantor

Simport MultiRack™

MultiRacks, 13 mm Tubes, 84 Places, Blue
Catalog # CA48648-584
Supplier:   Simport Scientific
Fournisseur #:  S600-13B
Simport MultiRack™
Catalog # CA48648-584
Supplier:  Simport Scientific
Simport MultiRack™
Simport MultiRack™

MultiRacks, 13 mm Tubes, 84 Places, Blue

Price
$399.26
Log in for availability
Case of 10
Product Details & Documents

These MultiRack™ are ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.

  • Made of acetal polymer
  • Compact, lightweight, and stackable
  • Submersible and will sink and maintain stability without tipping over
  • Autoclavable at 121 °C for 20 minutes
  • Dimensions: 293×115×65 mm (11.5×4.5× 2.5")

The MultiRack™ is available in three models to accommodate a full range of laboratory test tubes and centrifuge tubes up to 30 mm in diameter. Made of highly resistant acetal, it will not shatter or stain in contact with most laboratory chemicals. There is no coating on the rack which could chip, peel, or rust in a water bath.

The MultiRack™ is made of three tiers to facilitate the insertion and stability of tubes. The base tier has rounded wells with drain holes. Convenient handles on each side of the rack will ensure a safe grip when carrying. Interlocking feet allow for stacking. Series S600-13 will accomodate all tubes up to a diameter of 13 mm. Series S600-16 will accomodate all tubes up to a diameter of 16 mm. Series S600-30 is ideal for accomodating up to 18×50 ml centrifuge tubes.

Ordering information: Available in five attractive colors.

Specifications
  • Color:
    Blue
  • Description:
    MultiRacks, 13 mm Tubes, 84 Places
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.