Order Entry
Canada
Orders LinkContactUsLinkComponent
SlideFolder™ Microscope Slide Holders, Simport Scientific

SlideFolder™ Microscope Slide Holders, Simport Scientific

295×192×11 mm (11 11/16×7 9/16×7/16”), Yellow
Catalog # CA48648-538
Supplier:   Simport Scientific
Supplier #:  M750-20Y
SlideFolder™ Microscope Slide Holders, Simport Scientific
Catalog # CA48648-538
Supplier:  Simport Scientific
SlideFolder™ Microscope Slide Holders, Simport Scientific

295×192×11 mm (11 11/16×7 9/16×7/16”), Yellow

Price
266,18 $
Log in for availability
Case of 10
Product Details & Documents

These two-part folders hold up to twenty standard microscope slides

  • All units are stackable
  • Not autoclavable

The high-impact polystyrene base holds slides horizontally with numbered spaces for easy identification. The transparent polystyrene door covers the slides and can be swung behind the folder for space-saving purposes.

Temperature range: –80 to 80°C (–112 to 176°F)

Specifications
  • Color:
    Yellow
  • Dimensions:
    295×192×11 mm (11 11/16×7 9/16×7/16”)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.