SlideFolder™ Microscope Slide Holders, Simport Scientific
295×192×11 mm (11 11/16×7 9/16×7/16”), White
Catalog # CA48648-536
Supplier: Simport Scientific
Supplier #: M750-20W
SlideFolder™ Microscope Slide Holders, Simport Scientific
Catalog # CA48648-536
Supplier: Simport Scientific
Jump to:
Product Details & Documents
These two-part folders hold up to twenty standard microscope slides
- All units are stackable
- Not autoclavable
The high-impact polystyrene base holds slides horizontally with numbered spaces for easy identification. The transparent polystyrene door covers the slides and can be swung behind the folder for space-saving purposes.
Temperature range: –80 to 80°C (–112 to 176°F)
Documents
Specifications
- Color:White
- Dimensions:295×192×11 mm (11 11/16×7 9/16×7/16”)
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



