Order Entry
Canada
Orders LinkContactUsLinkComponent
Sample Cells, Round Plastic, Hach

Sample Cells, Round Plastic, Hach

Round Plastic Sample Cells, Set of 2, 10 ml, 1", 1 cm
Catalog # CA4864302
Supplier:   Hach
Supplier #:  4864302
Sample Cells, Round Plastic, Hach
Catalog # CA4864302
Supplier:  Hach
Sample Cells, Round Plastic, Hach
Sample Cells, Round Plastic, Hach

Round Plastic Sample Cells, Set of 2, 10 ml, 1", 1 cm

Price
$111.28
Log in for availability
Each
Product Details & Documents

Round, plastic sample cells for use with Hach Spectrophotometers

Cells come in sets of two with caps.

Specifications
  • Ø:
    1"
  • Capacity:
    10 ml
  • Description:
    Round Plastic Sample Cells, Set of 2
  • Pathlength:
    1 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.