Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Corks

VWR® Corks

12 mm, 000, 4 mm, 6 mm
Catalog # CA23420-038
   Low Manufacturing Impact
Supplier:   VWR International
VWR® Corks
Catalog # CA23420-038
Supplier:  VWR International
   Low Manufacturing Impact
VWR® Corks
VWR® Corks

12 mm, 000, 4 mm, 6 mm

Price
$312.71
Log in for availability
Pack of 500
Product Details & Documents

XXXX Corks function as a closure for bottles, vials, laboratory and other openings.

  • Regular length taper
  • Assorted sizes

The XXXX premium grade corks have fewer lenticels (crevices) than standard grade

Selected grade of fine textured corks. Sizes 22 through 30 have cemented construction.

This means they are better suited for use as laboratory corks and for transporting many kinds of liquids.

Documents

Specifications
  • Height:
    12 mm
  • Stopper no.:
    000
  • Top diameter:
    6 mm
  • Bottom diameter:
    4 mm
  • Cat. No.:
    CA23420-038
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.