Order Entry
Canada
Orders LinkContactUsLinkComponent
Olympic™ Stacking Bins, Metro™

Olympic™ Stacking Bins, Metro™

Bentron bin, Black, 21W x 37.5L x 17.8H cm (81/4 x 143/4 x 7")
Catalog # CA22221-324
Olympic™ Stacking Bins, Metro™
Catalog # CA22221-324
Supplier:  
Olympic™ Stacking Bins, Metro™
Olympic™ Stacking Bins, Metro™

Bentron bin, Black, 21W x 37.5L x 17.8H cm (81/4 x 143/4 x 7")

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
BIN STACK ESD BK PP 19.7X12.2X7.2IN CS8 Catalog #10682-749

Product 10682-749 is a replacement for CA22221-324 and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

Bins are durable, stackable, and feature high impact strength

  • A flat surface on the front of the bin is provided for easy placement of labels and bar codes
  • All bins have an open hopper for easy access to contents
  • Bins feature a lip on the edge of the rear panel for hanging

Choose from Benstat™ or Bentron™ bins:
Benstat is a static-dissipative polypropylene-based material with a surface resistivity of >105ohms/sq. and <1012ohms/sq. All Benstat bins are blue.
Bentron is a polypropylene-based material with a carbon additive to provide an electrically conductive path through the material. Bentron has a surface resistivity of <105ohms/sq. All Bentron bins are black.

Specifications
  • Color:
    Black
  • Description:
    Bentron bin
  • Dimensions:
    21W x 37.5L x 17.8H cm (81/4 x 143/4 x 7")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.