Olympic™ Stacking Bins, Metro™
Bentron bin, Black, 10.5W x 18.8L x 7.6H cm (41/8 x 73/8 x 3")
Catalog # CA22221-320
Supplier: Metropolitan Wire
Supplier #: SB90743CAS
Jump to:
Product Details & Documents
Bins are durable, stackable, and feature high impact strength
- A flat surface on the front of the bin is provided for easy placement of labels and bar codes
- All bins have an open hopper for easy access to contents
- Bins feature a lip on the edge of the rear panel for hanging
Choose from Benstat™ or Bentron™ bins:
Benstat is a static-dissipative polypropylene-based material with a surface resistivity of >105ohms/sq. and <1012ohms/sq. All Benstat bins are blue.
Bentron is a polypropylene-based material with a carbon additive to provide an electrically conductive path through the material. Bentron has a surface resistivity of <105ohms/sq. All Bentron bins are black.
Specifications
- Color:Black
- Description:Bentron bin
- Dimensions:10.5W x 18.8L x 7.6H cm (41/8 x 73/8 x 3")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



