Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Compound Laboratory Microscopes

VWR® Compound Laboratory Microscopes

VWR® 45 mm Frosted Filter
Catalog # CA19000-100
Supplier:   Motic
Supplier #:  1101000300291
VWR® Compound Laboratory Microscopes
Catalog # CA19000-100
Supplier:  Motic
VWR® Compound Laboratory Microscopes
VWR® Compound Laboratory Microscopes

VWR® 45 mm Frosted Filter

Price
$58.17
Log in for availability
Each
Product Details & Documents

VWR® Compound Laboratory Microscopes, equipped with Planachromatic Objectives, are ideal for laboratory, routine, and research work.

  • Equipped with planachromatic objectives
  • Ergonomic, anti-fatigue design
  • Siedentopf-type head with a 30° inclination and 360° rotating capabilities
  • One-year warranty on electrical parts
  • Five-year warranty on mechanical parts and optics

The series offers an ergonomic, anti- fatigue design to enable long hours of comfortable observation.

This VWR® Compound Microscope features a Siedentopf type head with a 30° inclination and 360° rotating capabilities. Standard features include, widefield eyepieces WF10X / 20mm, reversed quintuple nosepiece, plan objectives PL 4X, 10X, 40X S, 100X S-Oil, coaxial coarse and fine focusing adjustment, built in low position coaxial mechanical stage, centerable and focusable 1.25 N.A Abbe condenser, iris diaphragm with filter holder, Koehler illumination halogen 12V / 20W with intensity control, main supply 110V UL approved.

Certifications: C-UL, UL Listed. CSA certified.

Ordering information: Microscope is supplied with all accessories listed above. The microscope is also supplied with a one-year warranty on electrical parts, and a five-year warranty on mechanical parts and optics.

Specifications
  • Description:
    VWR® 45 mm Frosted Filter
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.