Polypropylene Vials, Starplex®
Unlabeled, 10.00 ml, Round bottom, Amber, No, None, —, Non sterile
CA11006-064
: Starplex
: V8095
These vials are made of crack-resistant medical grade polypropylene.
- With or without screw caps
- Flat, conical or round bottoms
Available clear for easy visual inspection and amber for light-sensitive components. These vials provide convenient storage for samples.
- Cap included:No
- Cap type:None
- Sterility:Non sterile
- Capacity:10.00 ml
- Color:Amber
- Description:Unlabeled
- Cap color:—
- Bottom style:Round bottom



