Storage Vials, Microsolv™
Autosampler Vials, 60.00 ml, 140×27.5 mm, Borosilicate glass, Clear, No, 24-400
Catalog # 97058-128
Supplier: MicroSolv Technology Corp
Supplier #: 97060-0CV
Jump to:
Product Details & Documents
Screw top vials made up of high quality glass for long term storage.
- Can be used for EPA testing
- Vials and caps are used to store chemical compounds for years
Specifications
- Cap included:No
- Cap Size:24-400
- Capacity:60.00 ml
- Color:Clear
- Description:Autosampler Vials
- Material:Borosilicate glass
- Diameter ×H:140×27.5 mm



