Headspace Caps, MicroSolv
Magnetic Screw Cap, 18 mm Precision Threads, 8 mm Hole, Aluminum, Butyl Red/PTFE Grey, 55° Shore A, 1.6 mm Septa, Silver
Catalog # 97057-176
Supplier: MicroSolv Technology Corp
Supplier #: 95020-40T-SK
Jump to:
Product Details & Documents
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
Specifications
- Septum:Butyl Red/PTFE Grey, 55° Shore A, 1.6 mm Septa
- Color:Silver
- Description:Magnetic Screw Cap
- Material:Aluminum
- Size:18 mm Precision Threads, 8 mm Hole



