Headspace Caps, MicroSolv
Magnetic Screw Cap, 18 mm Precision Threads, 8 mm Hole, Aluminum, White Silicone Rubber/Red PTFE Pre-slit (Star Shape) 55° Shore A, 1.5 mm, Silver
Catalog # 97057-164
Supplier #: 95020-21S-T
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
MAGNETIC SCREW TOP HEADSPACE VIAL CAPS Catalog #10827-874
Product 10827-874 is similar to 97057-164 but manufacturer and specifications may vary.
Product Details & Documents
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
Specifications
- Septum:White Silicone Rubber/Red PTFE Pre-slit (Star Shape) 55° Shore A, 1.5 mm
- Color:Silver
- Description:Magnetic Screw Cap
- Material:Aluminum
- Size:18 mm Precision Threads, 8 mm Hole
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



