Storage Vials, Microsolv™
Autosampler Vials, 8.00 ml, 61×16.6 mm, Borosilicate glass, Amber, No, 15-425
Catalog # 97057-162
Supplier: MicroSolv Technology Corp
Supplier #: 97015-AV-08
Jump to:
Product Details & Documents
Screw top vials made up of high quality glass for long term storage.
- Can be used for EPA testing
- Vials and caps are used to store chemical compounds for years
Specifications
- Cap included:No
- Cap Size:15-425
- Capacity:8.00 ml
- Color:Amber
- Description:Autosampler Vials
- Material:Borosilicate glass
- Diameter ×H:61×16.6 mm



