Headspace Caps, MicroSolv
Magnetic Crimp Cap, 20 mm, 5 mm Hole, Aluminum, Dark Grey Butyl Rubber 55° Shore A, 3.0 mm, Gold
Catalog # 97057-148
: 95025-01-3D
Jump to:
Discontinued
Product Details & Documents
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
Specifications
- Septum:Dark Grey Butyl Rubber 55° Shore A, 3.0 mm
- Color:Gold
- Description:Magnetic Crimp Cap
- Material:Aluminum
- Size:20 mm, 5 mm Hole



