Basik™ 8 mm Screw Top Vials and Inserts, Microsolv
Screw Top Vials, Tear Drop, 1.10 ml, Clear, No, 8-425
Catalog # 97057-138
Supplier: MicroSolv Technology Corp
Supplier #: 9582S-11-0CV
Basik™ 8 mm Screw Top Vials and Inserts, Microsolv
Catalog # 97057-138
Supplier: MicroSolv Technology Corp
Jump to:
Product Details & Documents
These vials are used with Beckman™, CTC™, Gilson™, Knauer™, Shimadzu™, Spark™, Varian™ and Hitachi™ autosamplers that require a narrow neck dimensions.
- Type-1, N51A Expansion borosilicate glass
- High quality, low cost with reliable performance
Useful in GC or HPLC.
Specifications
- Cap included:No
- Cap Size:8-425
- Capacity:1.10 ml
- Color:Clear
- Description:Screw Top Vials, Tear Drop
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



