EXP® Guard Columns
Product Details & Documents
The EXP® Guard Column cartridge system is rated to 15,000 psi with hand-tight replaceable cartridges.
- Rated for routine use at 15000 psi (1000 bar)
- 1.4 μl Swept Volume (excluding packed bed)
- Low-volume/ low-dispersion cartridges
- Provides effective protection with negligible effects
- Hand-tight guard replacement - no tools required
This unique design connects directly to any UHPLC column with the auto-adjusting Titanium Hybrid Ferrule and EXP® Fittings, providing repeated zero-dead-volume connections and easy adjustability between various column types. Free-Turn¨ architecture allows the user to change cartridges by hand without breaking fluid connections on the holder inlet/ outlet. The combination of low-dispersion and ultra high-pressure capabilities provides effective protection with negligible effects on retention time, plate count, and peak shape. For use with EXP® Direct Connect Holder 15-02-03956 and EXP® In-Line Holder 15-02-03946.
: Custom packing available.
: Includes 3 uni-directional cartridges.
Specifications
- Column Format:Guard column
- Ø int.:1.00 mm
- Particle Size:3 µm
- Description:EXP®Guard Column Cartridge 3 µm
- Length:5 mm
- Packing material:Silica
- Phase:C8



