Order Entry
Canada
Orders LinkContactUsLinkComponent
EXP® Guard Columns

EXP® Guard Columns

EXP®Guard Column Cartridge 3 µm, Guard column, C18, 3 µm, 1.00 mm, 5 mm, Silica
Catalog # 97056-184
Supplier:   Optimize
Supplier #:  15-04100-HE
EXP® Guard Columns
Catalog # 97056-184
Supplier:  Optimize
EXP® Guard Columns
EXP® Guard Columns

EXP®Guard Column Cartridge 3 µm, Guard column, C18, 3 µm, 1.00 mm, 5 mm, Silica

Price
$2,172.51
Log in for availability
Pack of 3
Minimum order quantity is 1
Product Details & Documents

The EXP® Guard Column cartridge system is rated to 15,000 psi with hand-tight replaceable cartridges.

  • Rated for routine use at 15000 psi (1000 bar)
  • 1.4 μl Swept Volume (excluding packed bed)
  • Low-volume/ low-dispersion cartridges
  • Provides effective protection with negligible effects
  • Hand-tight guard replacement - no tools required

This unique design connects directly to any UHPLC column with the auto-adjusting Titanium Hybrid Ferrule and EXP® Fittings, providing repeated zero-dead-volume connections and easy adjustability between various column types. Free-Turn¨ architecture allows the user to change cartridges by hand without breaking fluid connections on the holder inlet/ outlet. The combination of low-dispersion and ultra high-pressure capabilities provides effective protection with negligible effects on retention time, plate count, and peak shape. For use with EXP® Direct Connect Holder 15-02-03956 and EXP® In-Line Holder 15-02-03946.

Ordering information: Custom packing available.

Delivery information: Includes 3 uni-directional cartridges.

Specifications
  • Column Format:
    Guard column
  • Ø int.:
    1.00 mm
  • Particle Size:
    3 µm
  • Description:
    EXP®Guard Column Cartridge 3 µm
  • Length:
    5 mm
  • Packing material:
    Silica
  • Phase:
    C18