Order Entry
Canada
Orders LinkContactUsLinkComponent
Caps, BASIK™, MicroSolv

Caps, BASIK™, MicroSolv

PE, White Silicone Rubber / Natural PTFE, 11 mm, Green, Snap cap
Catalog # 97055-024
Supplier #:  9502C-E-15G
Caps, BASIK™, MicroSolv
Catalog # 97055-024
Caps, BASIK™, MicroSolv
Caps, BASIK™, MicroSolv

PE, White Silicone Rubber / Natural PTFE, 11 mm, Green, Snap cap

Price
$48.38
Log in for availability
Pack of 100
Minimum order quantity is 1
Product Details & Documents

For use with 12 x 32 mm autosampler vials.

Specifications
  • Cap Size:
    11 mm
  • Cap type:
    Snap cap
  • Septum:
    White Silicone Rubber / Natural PTFE
  • Material:
    PE
  • Cap color:
    Green
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.